Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Computers & Electronics
Security & Surveillance
Equipment Security
2m K Slot Nano Wedge Laptop Cable Lock
By StarTech.com
Order Code:
ZT3526702S
£39.99
Inc VAT (20%)
1
Add to basket
Get it by
Thu, 28th Nov
In Stock
GBP
39.99
https://www.zoro.co.uk/shop/computers-and-electronics/equipment-security/2m-k-slot-nano-wedge-laptop-cable-lock/p/ZT3526702S
Add to quotation
View all Equipment Security
Description
StarTech.com 2m 3-in-1 Universal Laptop Cable Lock
Specifications
Specifications for 2m K Slot Nano Wedge Laptop Cable Lock
Weight
155g
Colour
Black
Cable Thickness
4.4mm
Cable Length
2m
Form
Notebook Locks
Type
Cables & Locks
Lock Type
Combination
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome