Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Computers & Electronics
Security & Surveillance
Equipment Security
Corporate Security Lock Code White
By Mobilis
Order Code:
ZT3524935S
£15.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£15.99
0%
5 - 9
£15.35
4%
10 +
£14.71
8%
1
Add to basket
Get it by
Thu, 9th Jan
In Stock
GBP
15.99
https://www.zoro.co.uk/shop/computers-and-electronics/equipment-security/corporate-security-lock-code-white/p/ZT3524935S
Add to quotation
View all Equipment Security
Description
Mobilis Corporate Security Lock Code White
Tags:
#BulkDiscount
Specifications
Technical Information
Specifications for Corporate Security Lock Code White
Colour
White
Type
Cables & Locks
Lock Type
Combination
Form
Notebook Locks
Cable Length
1.8m
Cable Thickness
4mm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome