K60600WW Slim Combination Lock for Standard Slot

K60600WW Slim Combination Lock for Standard Slot

Order Code: ZT3381966SCopy

£49.99 Inc VAT (20%)


Description

Slim lock head won’t raise your ultra-thin or 2-in-1 laptop off its surface, Tough lock head & Carbon steel cable, Unique lock engagement features expanding side ‘hooks’, Pivot and rotate cable head, Resettable 4-wheel number code offers 10, 000 possible combinations. With today’s thinner laptops and tablets, a traditional cable lock head might be too thick, unevenly raising the device off its surface.

The Slim Combination Laptop Lock is the strongest keyless locking solution that allows ultra-thin & 2-in-1 laptops with standard lock slots to lie flat and stable.

See full description
Specifications for K60600WW Slim Combination Lock for Standard Slot
  • Product Type
    Slim Combination Lock
  • Number of Wheels
    4