K68008EU Slim N17 Combination Laptop Lock

Order Code: ZT3380673S

£47.99 Inc VAT (20%)


Description

Carbon steel cable is cut-resistant, Enables one-handed attachment via a re-engineered slider that allows for quick and easy engagement, Resettable 4-wheel number code with 10, 000 possible combinations, Unique lock engagement featuring expanding side ‘hooks’. The Slim N17 Combination Laptop Lock for Wedge-Shaped Slots delivers increased strength in a smaller size. It’s the strongest keyless locking solution for laptops and tablets with a wedge lock slot, independently verified and tested for industry-leading standards in torque/pull, foreign implements, lock lifecycle, corrosion and other environmental conditions.

See full description
Specifications for K68008EU Slim N17 Combination Laptop Lock
  • Material
    Carbon steel
  • Product Type
    Combination Laptop Lock

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome