K68105EU ClickSafe Universal Combination Laptop Lock"

Order Code: ZT3382849S

£62.99 Inc VAT (20%)
£64.993% off


Description

One lock for any slot, fits standard T-bar Nano or Wedge-Shaped laptop security slots, clickSafe® locking technology allows the lock head to be attached with one hand, a 1.8m (6ft) carbon steel cable with plastic sheath resists tampering, special pivot and rotate hinge on the cable allows flexible movement. The ClickSafe® Universal Combination Laptop Lock fits any laptop security slot – standard T-bar, Nano or Wedge-Shaped – to lock down your laptop, regardless of laptop brand or generation.

Fits standard T-bar, Nano or Wedge-Shaped laptop security slots, regardless of brand or generation. ClickSafe® Locking Technology allows the lock head to be attached with one hand in a single click.

The 1.8m (6ft) cable with plastic sheath resists tampering, offers peace-of-mind and delivers the same level of cut-resistance and theft-resistance as thicker cables.

A special hinge allows flexible movement.

See full description
Specifications for K68105EU ClickSafe Universal Combination Laptop Lock"
  • Product Type
    Laptop Lock

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome