Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Computers & Electronics
Security & Surveillance
Equipment Security
KEN Nanosaver Keyed Laptop Lock Ultra
By Kensington
Order Code:
ZT3524776S
£65.99
Inc VAT (20%)
1
Add to basket
Get it by
Thu, 16th Jan
In Stock
GBP
65.99
https://www.zoro.co.uk/shop/computers-and-electronics/equipment-security/ken-nanosaver-keyed-laptop-lock-ultra/p/ZT3524776S
Add to quotation
View all Equipment Security
Description
Kensington NanoSaver Keyed Laptop Lock for Ultra-Thin Devices - K64444WW
Specifications
Specifications for KEN Nanosaver Keyed Laptop Lock Ultra
Weight
196g
Form
Notebook Locks
Lock Type
Key
Dimensions (W x D x H)
20x40x10mm
Type
Cables & Locks
Colour
Silver
Cable Length
1.8m
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome