Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Computers & Electronics
Security & Surveillance
Equipment Security
KEN Slim Nanosaver Combi Laptop Lock
By Kensington
Order Code:
ZT3524754S
£49.99
Inc VAT (20%)
1
Add to basket
Get it by
Tue, 7th Jan
In Stock
GBP
49.99
https://www.zoro.co.uk/shop/computers-and-electronics/equipment-security/ken-slim-nanosaver-combi-laptop-lock/p/ZT3524754S
Add to quotation
View all Equipment Security
Description
Kensington Slim NanoSaver Combination Laptop Lock - K60603WW
Specifications
Specifications for KEN Slim Nanosaver Combi Laptop Lock
Form
Notebook Locks
Colour
Black
For Use With
Nano Security Slot
Type
Cables & Locks
Lock Type
Combination
Cable Length
1.8m
Weight
180g
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome