Kensington Keyed Cable Lock for Surface Pro and Surface Go. Product colour: Black, Silver, Best uses: Tablet, Lock type: Key. Cable diameter: 5 mm, Weight: 240 g. Quantity per pack: 1 pc (s) , Package width: 255 mm, Package depth: 285 mm. Compatibility: Surface Pro 4, Surface Pro 9, Surface Go, Surface Go 2, Surface Go 3, Surface Pro 5, Surface Pro..