Laptop Cable Lock For Wedge Lock Slot

Order Code: ZT1540266S

£39.99 Inc VAT (20%)


Description

Laptop Cable Lock For Wedge Lock Slot Help†guard your laptop against theft, while allowing full functionality. This†laptop cable lock†helps protect†your laptop†or other†device†equipped†with a†Noble†Wedgelock slot.†The laptop anti-theft lock has a 4-digit resettable combination for enhanced security at the office or on the go.†

Works with the†Wedge-type Lock†Slot†
Ensure your laptop is protected.†The†computer anti-theft†cable†lock†fits into†laptops and devices equipped with a†wedge†lock slot.†Attach†your laptop to your desk or any fixed structure using the†2 m (6.5') locking cable. Itís an easy way to†help prevent theft in areas with high foot traffic including retail, commercial, educational and institutional environments.†

Offers Greater Motion†
While your†notebook†is secured with the†anti-theft†locking cable, you can†still†move†it†freely. The swivel hinge†enables†motion in two directions - the hinge rotates 360 degrees around the lock head, and pivots 90 degrees for easy locking and unlocking.†

Resettable 4-Digit Combination Lock†
Choose your own combination so you can remember it easily. Or, prevent others from knowing your passcode by changing it often. The 4-digit combination†on the†security cable lock is easy to change.†

Versatile Use†
Ideal for use at the office or when travelling, the portable combination lock features a strong vinyl-coated steel cable (4.4 mm diameter). To secure your device in different work spaces, the flexible steel cable bends easily to loop around a†stationary†post or object.†

The TAA compliant LTLOCKNBL†is backed by a StarTech.com 2-year warranty and free lifetime technical support.

See full description
This item is only returnable if left sealed and in its original packaging. please see our returns policy for more information.
Specifications for Laptop Cable Lock For Wedge Lock Slot
  • MFR Part No.
    8STLTLOCKNBL
  • Colour
    Silver/Black
  • Weight
    138g
  • Cable Length
    2m
  • Material
    Zinc Steel
  • Width
    54mm
  • Height
    18mm
  • Type
    Cables & Locks
  • Cable Thickness
    4.4mm
  • Lock Type
    Combination
  • Form
    Notebook Locks

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome