Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Computers & Electronics
Security & Surveillance
Equipment Security
Laptop Desktop + Peripheral Lock Kit 3m
By Startech
Order Code:
ZT5365211S
£53.99
Inc VAT (20%)
1
Add to basket
Get it by
Mon, 6th Jan
In Stock
GBP
53.99
https://www.zoro.co.uk/shop/computers-and-electronics/equipment-security/laptop-desktop-%2B-peripheral-lock-kit-3m/p/ZT5365211S
Add to quotation
View all Equipment Security
Description
StarTech.com Laptop/Desktop and Peripheral Lock Kit with 3m Cable
Specifications
Technical Information
Specifications for Laptop Desktop + Peripheral Lock Kit 3m
Product Type
Cables & Locks
Weight
351g
For Use With
Kensington Standard K-Slot
Colour
Silver/Black
Cable Length
3m
Lock Type
Combination
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome