Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Computers & Electronics
Security & Surveillance
Equipment Security
Laptop Lock with 2m Cable (Pack of 25 )
By Startech
Order Code:
ZT5354354S
£849.99
Inc VAT (20%)
1
Add to basket
Get it by
Wed, 27th Nov
In Stock
GBP
849.99
https://www.zoro.co.uk/shop/computers-and-electronics/equipment-security/laptop-lock-with-2m-cable-pack-of-25/p/ZT5354354S
Add to quotation
View all Equipment Security
Description
StarTech.com Universal Laptop Lock 2m Cable - 25 Pack
Specifications
Specifications for Laptop Lock with 2m Cable (Pack of 25 )
Product Type
Cables & Locks
Weight
125g
Colour
Silver/Black
Lock Type
Key
Cable Length
2m
Cable Thickness
4.4mm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome