Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Computers & Electronics
Security & Surveillance
Equipment Security
N17 Keyed Laptop Lock - 10842AC
By Kensington
Order Code:
ZT3524737S
£63.99
Inc VAT (20%)
1
Add to basket
Get it by
Thu, 9th Jan
In Stock
GBP
63.99
https://www.zoro.co.uk/shop/computers-and-electronics/equipment-security/n17-keyed-laptop-lock-10842ac/p/ZT3524737S
Add to quotation
View all Equipment Security
Description
Kensington N17 Keyed Laptop Lock - K64440WW
Specifications
Specifications for N17 Keyed Laptop Lock - 10842AC
Cable Length
1.8m
Weight
350g
Type
Cables & Locks
Lock Type
Key
For Use With
Dell Devices
Dimensions (W x D x H)
19x38x19mm
Form
Notebook Locks
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome