NanoSaverTM Keyed Dual Head Laptop Lock Silver

Order Code: ZT1060309S

£99.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£99.990%
5 +£95.994%


Description

Designed to fit the Kensington Nano Security Slot™, the NanoSaver™ Keyed Dual Head Laptop Lock secures ultra-thin laptops, tablets, and 2-in-1s, as well as a secondary device featuring the industry-standard Kensington Security Slot™, with the same quality and strength that has made Kensington The Professionals’ Choice™ for more than 25 years. Developed using strict specifications, patented technologies, and rigorous testing against tough environmental conditions, the NanoSaver Keyed Dual Head Laptop Lock provides next generation security for ultra-thin devices and desktop peripherals.

See full description
Specifications for NanoSaverTM Keyed Dual Head Laptop Lock Silver
  • MFR Part No.
    K64448WW
  • Width
    11.0mm
  • Weight
    0.2kg
  • Colour
    silver
  • Height
    11.0mm
  • Depth
    34.0mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome