Slim N17 2.0 Portable Keyed Laptop Lock for Wedge-Shaped Slots

Order Code: ZT3440398S

£49.99 Inc VAT (20%)


Description

Kensington Slim N17 2.0 Portable Keyed Laptop Lock for Wedge-Shaped Slots. Product colour: Carbon, Best uses: Notebook, Lock type: Key. Cable length: 1.8 m, Lock head size: 5 mm, Weight: 90 g. Quantity per pack: 1 pc (s) , Package width: 120 mm, Package depth: 200 mm

Specifications for Slim N17 2.0 Portable Keyed Laptop Lock for Wedge-Shaped Slots
  • Cable Length
    1.8m
  • Lock Type
    Key
  • Depth
    200mm
  • Width
    120mm
  • Product Type
    Laptop Lock

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome