Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Computers & Electronics
Security & Surveillance
Equipment Security
Slim Rotating Wedge Slot Security Lock
By Mobilis
Order Code:
ZT4792360S
£31.99
Inc VAT (20%)
1
Add to basket
Get it by
Thu, 16th Jan
In Stock
GBP
31.99
https://www.zoro.co.uk/shop/computers-and-electronics/equipment-security/slim-rotating-wedge-slot-security-lock/p/ZT4792360S
Add to quotation
View all Equipment Security
Description
Mobilis Slim Rotating Wedge Slot Security Lock Includes 3 Keys Compatible Master Key
Specifications
Specifications for Slim Rotating Wedge Slot Security Lock
Type
Cables & Locks
Cable Length
1.8m
Form
Notebook Locks
Lock Type
Key
Cable Thickness
4mm
Colour
White
For Use With
Wedge Lock Slot
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome