Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Computers & Electronics
Security & Surveillance
Equipment Security
Universal Laptop Lock 2m Cable (Pack of 25 )
By Startech
Order Code:
ZT5354346S
£919.99
Inc VAT (20%)
1
Add to basket
Get it by
Wed, 27th Nov
In Stock
GBP
919.99
https://www.zoro.co.uk/shop/computers-and-electronics/equipment-security/universal-laptop-lock-2m-cable-pack-of-25/p/ZT5354346S
Add to quotation
View all Equipment Security
Description
StarTech.com Universal Laptop Lock with 2m Cable - 25 Pack
Specifications
Specifications for Universal Laptop Lock 2m Cable (Pack of 25 )
Product Type
Cables & Locks
Lock Type
Key
Cable Length
2m
Weight
125g
Colour
Silver/Black
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome