Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Computers & Electronics
Security & Surveillance
Equipment Security
Universal Laptop Lock with 2m Cable
By Startech
Order Code:
ZT4781453S
£52.99
Inc VAT (20%)
1
Add to basket
Get it by
Mon, 6th Jan
In Stock
GBP
52.99
https://www.zoro.co.uk/shop/computers-and-electronics/equipment-security/universal-laptop-lock-with-2m-cable/p/ZT4781453S
Add to quotation
View all Equipment Security
Description
StarTech.com Universal Laptop Lock with 2m Cable
Specifications
Technical Information
Specifications for Universal Laptop Lock with 2m Cable
Type
Cables & Locks
Form
Notebook Locks
Colour
Silver/Black
Cable Thickness
4.4mm
Cable Length
2m
Weight
125g
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome