USB Port Lock with Security Guard - Square Black

Order Code: ZT1060574S

£49.99 Inc VAT (20%)


Description

Reduces the risk of data leakage, data theft and unathorised uploads

Specifications for USB Port Lock with Security Guard - Square Black
  • Colour
    Black
  • Width
    18.0mm
  • Weight
    0.08kg
  • MFR Part No.
    K67915WW
  • Height
    7.0mm
  • Depth
    31mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome