16 Port 76W PoE Gigabit Ethernet Switch

Order Code: ZT1533946S

£179.99 Inc VAT (20%)


Description

16 Port 76W PoE Gigabit Ethernet Switch The NETGEAR Gigabit Unmanaged Switch series helps businesses cost-effectively expand their network to Gigabit speeds and higher port counts. These unmanaged Gigabit switches come in a wide range of models including desktop, wall-mount and rackmount form factors and 5 to 24 port configurations.
They are energy efficient, built to last, and rigorously tested to provide the reliability businesses need. 802.1p traffic prioritization and jumbo frame support allow for seamless integration with more sophisticated networks.

See full description
This item is only returnable if left sealed and in its original packaging. please see our returns policy for more information.
Specifications for 16 Port 76W PoE Gigabit Ethernet Switch
  • MFR Part No.
    8NEGS116LP100
  • Type
    Ethernet Switches
  • Depth
    102mm
  • Height
    27mm
  • Width
    286mm
  • Number of Ports
    16 Ports
  • Weight
    880g
  • Wired/Wireless
    Wired
  • Data Rates
    10/100/1000/Mbps

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome