Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Computers & Electronics
Networking & Server Management
Ethernet Switches & Adaptors
2 Port Serial to Ethernet Adapter
By Startech
Order Code:
ZT5354297S
£279.99
Inc VAT (20%)
1
Add to basket
Get it by
Mon, 6th Jan
In Stock
GBP
279.99
https://www.zoro.co.uk/shop/computers-and-electronics/ethernet-switches-and-adaptors/2-port-serial-to-ethernet-adapter/p/ZT5354297S
Add to quotation
View all Ethernet Switches & Adaptors
Description
StarTech.com 2 Port Serial to Ethernet Adapter; IP Serial Device Server For Remote RS232 Devices
Specifications
Specifications for 2 Port Serial to Ethernet Adapter
Product Type
Ethernet Switches
Wired/Wireless
Wired
Data Transfer Rate
10/100MBps
Number of Ports
2
Weight
315g
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome