2PT PCIe SuperSpeed USB3 Controller Card

Order Code: ZT5114325S

£17.99 Inc VAT (20%)


Description

The PEXUSB3S23 2-Port PCI Express USB 3.0 Card lets you add two USB 3.0 ports to any PCI Express-enabled computer system. The USB card requires SATA power for functionality, and delivers 900mA of power per port to USB 3.0 bus-powered devices (500mA for USB 2.0) via your computers SATA power connector.<br>The PCIe USB 3.0 adapter is compliant with USB 3.0 standards for data transfer speeds up to 5 Gbps, while still offering backward compatibility with existing USB 2.0/1.1 devices. For added versatility, the controller card is equipped with a standard profile bracket and includes a low-profile/half-height bracket for installation in small form-factor computers.<br>Backed by a StarTech.com 2-year warranty and free lifetime technical support.

See full description
Specifications for 2PT PCIe SuperSpeed USB3 Controller Card
  • Weight
    43g
  • Capacity
    2 Ports
  • Product Type
    USB 3.0 Cards
    PCI Cards

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome