6 Port Gigabit Desktop Switch 3-Port

Order Code: ZT3454185S

£69.99 Inc VAT (20%)


Description

TP-Link 6-Port Gigabit Desktop Switch with 3-Port PoE+ and 1-Port PoE++. Switch type: Unmanaged. Basic switching RJ-45 Ethernet ports type: Gigabit Ethernet (10/100/1000) , Basic switching RJ-45 Ethernet ports quantity: 6. MAC address table: 4000 entries, Switching capacity: 12 Gbit/s. Networking standards: IEEE 802.1p, IEEE 802.3af, IEEE 802.3at, IEEE 802.3bt, IEEE 802.3i, IEEE 802.3u, IEEE 802.3x. DC input voltage: 53.5 V. Power over Ethernet (PoE) Rack mounting

See full description
Specifications for 6 Port Gigabit Desktop Switch 3-Port
  • Product Type
    Ethernet Switches
  • Wired/Wireless
    Wired
  • Number of Ports
    6
  • Data Transfer Rate
    10/100/1000Mbps
  • Dimensions (W x D x H)
    158x101x25mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome