Adapter UA0000E USB 3, 0 Ethernet Black

Order Code: ZT1058905S

£40.99 Inc VAT (20%)


Description

Many newer laptops do not come with an Ethernet port, leaving users only WiFi to get connected to the Internet. The UA0000E USB 3.0 Ethernet Adapter provides a wired connectivity option with lightning fast transfer speeds where wireless access isn’t available or if you have a broken internal network card. The USB 3.0 Ethernet adapter simply plugs into an available port on your laptop or desktop computer and supports 10/100/1000 BASE-T performance. The adapter is compatible with systems running Windows 8.1/8/7/Vista/XP, as well as Mac OS X 10.6 and later.

See full description
Specifications for Adapter UA0000E USB 3, 0 Ethernet Black
  • Product Type
    USB 3.0 Ethernet Adapter
  • Colour
    Black

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome