Adapter UA0000E USB 3.0 Ethernet

Order Code: ZT3380567S

£49.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£49.990%
5 +£46.497%


Description

Add Ethernet port for wired Internet connection, add three USB 3.0 ports for device expansion, supports transfer speeds up to 5 Gbps, connects to a USB port of your laptop and provides an RJ-45 connector that supports 10/100/1000 BASE-T performance, Simple plug & play operation after one-time driver installation. Many newer laptops do not come with an Ethernet port, leaving users only with slow WiFi access. The USB 3.0 Ethernet Adapter & 3-Port Hub provides a wired connectivity option with lightning fast transfer speeds where wireless access isn’t available or if you have a broken internal network card. The USB 3.0 Ethernet adapter simply plugs into an available port on your laptop & supports 10/100/1000 BASE-T performance. Also included are three USB 3.0 ports for additional device expansion. The adapter is compatible with systems running Windows® 8.1/8/7/Vista/XP, as well as Mac OS® X 10.6 & later.

*Requires WiFi connection to download driver

See full description
Specifications for Adapter UA0000E USB 3.0 Ethernet
  • Connection
    Wired

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome