Adaptor USB-C to Ethernet Charge Adapter Black

Order Code: ZT1116663S

£53.99 Inc VAT (20%)

Currently unavailable

Description

USB-C to Ethernet Charge Adapter Black

Specifications for Adaptor USB-C to Ethernet Charge Adapter Black
  • Height
    14.5mm
  • Depth
    41mm
  • Width
    131.5mm
  • Cable Length
    130mm
  • Type
    External Computer Cables
  • Form
    Adapter
  • Colour
    Black
  • Data Transfer Rate
    1000 Mbit/s

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome