AX3000 High Gain Wireless USB Adapter

Order Code: ZT4972738S

£54.99 Inc VAT (20%)


Description

Armed with Wi-Fi 6 technology, Archer TX50UH adapter is designed to deliver a huge boost in coverage, speed, and total capacity. Get on the latest mesh Wi-Fi to enjoy the future network that loads faster and connects more.The multi-angle adjustable high-gain antennas combine with Beamforming to concentrate Wi-Fi signals towards your router for better reception and reliable connections from far away.Experience blazing-fast data transfers of up to 4.8Gbps with USB 3.0 the latest USB connectivity standard. USB 3.0 transfers data up to 10x faster than USB 2.0 and is also backwards compatible with USB 2.0. Combined with 802.11ac Wi-Fi, USB 3.0 makes Archer TX50UH ideal for HD streaming, online gaming and large file downloads.A1.2-meter USB 3.0 cable makes it easy to find a spot for the Archer TX50UH in your workspace, and the adapter can be effortlessly attached removed from your computer as needed.MU-MIMO - Experience flawless streams, gameplay, and uploads while your network simultaneously processes bandwidth for multiple devices.OFDMA - Working with a compatible router, your PC receives data at the same time as other devices on the same stream. This means next-to-nothing lag for video and games.

See full description
Specifications for AX3000 High Gain Wireless USB Adapter
  • Product Type
    Wireless Network Adapters
  • Colour
    Grey
  • Connection
    USB 3.0
  • Protocol
    IEEE 802.11a/b/g/n/ac/ax
  • Certification
    FCC, CE, RoHS