Cisco SFP-10GB-TC Compatible SFP + Module

Order Code: ZT4972904S

£234.99 Inc VAT (20%)


Description

The SFP10GBTCST is a Cisco compatible copper transceiver module that has been designed, programmed and tested to work with Cisco brand switches and routers. It delivers dependable 10 GbE connectivity over copper cable, for 10GBASE-T compliant networks, with a maximum distance of up to 30 m (98.4 ft) .<br>Technical Specifications:<br>Maximum Data Transfer Rate: 10 Gbps<br>Type: Copper<br>Connection Type: RJ45 Connector<br>Maximum Transfer Distance: 30 m (98.4 ft) <br>MTBF: 4, 598, 430 hours<br>Digital Diagnostics Monitoring (DDM) : No<br>This SFP+ copper module is hot-swappable, making upgrades and replacements seamless by minimizing network disruptions.<br>StarTech.com SFPs<br>All StarTech.com SFP & SFP+ transceiver modules are backed by a lifetime warranty and free lifetime multilingual technical support. StarTech.com offers a wide variety of SFP modules and direct-attach SFP cables, providing the convenience and reliability you need to ensure dependable network performance.

See full description
Specifications for Cisco SFP-10GB-TC Compatible SFP + Module
  • Number of Ports
    1
  • Weight
    58g
  • Wired/Wireless
    Wired
  • Data Transfer Rate
    10GBps
  • Product Type
    Ethernet Switches

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome