0
1

DGS-1210-24 Network Switch Managed L2 Gigabit Ethernet (10/100/1000) 1U Black

Order Code: ZT1139051S

£159.99 Inc VAT (20%)


Description

D-Link DGS-1210-24. Switch type: Managed, Switch layer: L2. Basic switching RJ-45 Ethernet ports type: Gigabit Ethernet (10/100/1000) , Basic switching RJ-45 Ethernet ports quantity: 20. Full duplex. MAC address table: 8000 entries, Switching capacity: 56 Gbit/s. Networking standards: IEEE 802.3, IEEE 802.3ab, IEEE 802.3u, IEEE 802.3x. Power connector: DC-in jack. Rack mounting, Form factor: 1U

Specifications for DGS-1210-24 Network Switch Managed L2 Gigabit Ethernet (10/100/1000) 1U Black
  • Product Type
    Network Switch