DLink USB2.0 10 100Mbps Ethernet Adapter

Order Code: ZT1531929S

£27.99 Inc VAT (20%)
£29.996.5% off


Description

DLink USB2.0 10 100Mbps Ethernet Adapter The DUB-E100 Hi-Speed USB 2.0 Fast Ethernet Adapter is a high-speed adapter that plugs into any available USB port on your computer to enable you to connect to an Ethernet network. The adapter eliminates the need to open your computer to install a network card, and it also lets you keep your notebookís expansion slot free for other uses.

The DUB-E100 Hi-Speed USB 2.0 Fast Ethernet Adapter connects to your computerís USB port and is ready to run almost as soon as itís plugged in. There is no need to change any configuration settings on your computer as the drivers install automatically after you insert the DUB-E100 CD. For extra convenience, the adapterís USB connector can be folded into the body, allowing it to be even more compact when not in use and being carried around.

The DUB-E100 supports an energy-saving suspend and resume function to minimize power consumption, which is especially useful for notebook users as it helps conserve battery life, allowing them to use their notebooks for a longer period. Power is provided directly by the USB bus, eliminating the need for an external AC power adapter.

See full description
Specifications for DLink USB2.0 10 100Mbps Ethernet Adapter
  • Weight
    22g
  • Type
    Ethernet Switches
  • MFR Part No.
    8DLDUBE100
  • Depth
    73mm
  • Width
    21.3mm
  • Height
    20mm
  • Number of Ports
    1 RJ45 port
  • Data Transfer Rate
    10/100MBps
  • Wired/Wireless
    Wired

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome