0
1
2
3

Dual Port PCI Express Gigabit Ethernet PCIe Network Card Adapter - PoE/PSE

Order Code: ZT1088800S

£199.99 Inc VAT (20%)


Description

2Port PCI Express Gigabit Server Network Adapter - PCIe PoE NIC

Specifications for Dual Port PCI Express Gigabit Ethernet PCIe Network Card Adapter - PoE/PSE
  • Weight
    104kg
  • Class
    B
  • Power Type
    Bus-Powered
  • Width
    19mm
  • Length
    195mm
  • Height
    68mm
  • Operating Temperature
    0°C to 55°C
  • MFR Part No.
    ST2000PEXPSE
  • Depth
    195mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome