K38235W Ethernet Adapter Cable

Order Code: ZT3380422S

£65.99 Inc VAT (20%)


Description

1-meter (3.1 feet) cable that can carry 4K video/data and up to 60W of charging, ideal for connecting a USB-C host device to a Kensington USB-C Docking Station, Host device must support DisplayPort Alt Mode over USB-C for video output to an external monitor. When you need a flexible and reliable connection between your host device and Kensington USB-C docking station, this 1-meter cable is the solution. Designed for desktop environments where your dock and laptop are not in close proximity. The cable is capable of carrying 4K video, data and up to 60 watts of charging for host devices that support USB-C Power Delivery (PD) (Not all USB-C devices are configured the same, so it’s important to understand your host device’s USB-C capabilities to ensure this cable will meet your expectations when plugged into a Kensington USB-C docking station.)

Compatible only with USB-C host devices running Windows 7+, macOS 10.10+, or Chrome OS 44+

See full description
Specifications for K38235W Ethernet Adapter Cable
  • Product Type
    Ethernet Adapter Cable

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome