Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Computers & Electronics
Networking & Server Management
Ethernet Switches & Adaptors
LS1005G, IEEE 802.3i/802.3u/ 802.3ab/802.3x, 5x 1G RJ-45, 10 Gbps, 7.4 Mpps, 90x72x23 mm
By TP-Link
Order Code:
ZT1700546S
£25.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£25.99
0%
5 - 9
£24.95
4%
10 +
£23.91
8%
1
Add to basket
Get it in
5-6
working days
Available
GBP
25.99
https://www.zoro.co.uk/shop/computers-and-electronics/ethernet-switches-and-adaptors/ls1005g-ieee-802-3i-802-3u-802-3ab-802-3x-5x-1g-rj-45-10-gbps-7-4-mpps-90x72x23-mm/p/ZT1700546S
Add to quotation
View all Ethernet Switches & Adaptors
Description
TP-LINK LS1005G, Gigabit Ethernet (10/100/1000), Wall mountable
Tags:
#BulkDiscount
Specifications
Specifications for LS1005G, IEEE 802.3i/802.3u/ 802.3ab/802.3x, 5x 1G RJ-45, 10 Gbps, 7.4 Mpps, 90x72x23 mm
Depth
72mm
Height
23mm
Width
90mm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome