0
1
2
3
4

Powerline Pl1000 Powerline Adapter Kit Gige Homeplug Av (Hpav) 20 Wallpluggable (Pack Of 2)

Order Code: ZT1516461S

£73.99 Inc VAT (20%)


Description

NETGEAR PL1000. Maximum data transfer rate: 1000 Mbit/s, Networking standards: IEEE 802.3, Ethernet LAN interface type: Gigabit Ethernet. Power consumption (standby): 0.471 W. Product colour: White, Antenna type: Internal. Width: 59 mm, Depth: 35.9 mm, Height: 100 mm. Quantity per pack: 1 pc(s)

Specifications for Powerline Pl1000 Powerline Adapter Kit Gige Homeplug Av (Hpav) 20 Wallpluggable (Pack Of 2)
  • Dimensions
    100 x 59 x 35.9mm
  • Colour
    White
  • Type
    Home Plug Network
  • Weight
    126g
  • Data Transfer Rate
    1000 Mbps
  • Connection
    Wall Plug
  • Operating Range
    Up to 500 Sq M