ThinkPad Ethernet Extension Adapter Generation 2

Order Code: ZT2123075S

£33.99 Inc VAT (20%)


Description

Lenovo ThinkPad Ethernet Extension Adapter Generation 2 ThinkPad Ethernet Extension Adapter Gen2 is the unique Ethernet cable for ThinkPad selected systems, enabling Ethernet connections, and supporting PXE and Remote control features. With a small form factor and a cable length of 80 mm, it is convenient and portable. Driver-free, plug and use.

See full description
This item is only returnable if left sealed and in its original packaging. please see our returns policy for more information.
Specifications for ThinkPad Ethernet Extension Adapter Generation 2
  • Wired/Wireless
    Wired
  • Type
    Ethernet Switches
  • Number of Ports
    1 Port
  • Cable Length
    80mm
  • Weight
    32g

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome