TL-SG105MPE V1.60 - Switch - 5 X 10/100/1000 - Desktop

Order Code: ZT3454198S

£104.99 Inc VAT (20%)


Description

TP-Link 5-Port Gigabit Easy Smart Switch with 4-Port PoE+. Switch layer: L2. Basic switching RJ-45 Ethernet ports type: Gigabit Ethernet (10/100/1000) , Basic switching RJ-45 Ethernet ports quantity: 5. MAC address table: 2000 entries, Switching capacity: 10 Gbit/s. Networking standards: IEEE 802.1Q, IEEE 802.1p, IEEE 802.3ab, IEEE 802.3af, IEEE 802.3at, IEEE 802.3i, IEEE 802.3u, IEEE.. DC input voltage: 53.5 V. Power over Ethernet (PoE)

See full description
Specifications for TL-SG105MPE V1.60 - Switch - 5 X 10/100/1000 - Desktop
  • Type
    Ethernet Switches
  • Wired/Wireless
    Wired
  • Number of Ports
    5
  • Dimensions (W x D x H)
    99.8x98x25mm
  • Data Transfer Rate
    10/100/1000MBps

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome