Tlpa4010 Kit Powerline Adapter Kit Home plug Av (Hpav) Wall pluggable (Pack Of 2)

Order Code: ZT1515936S

£59.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£59.990%
5 +£57.594%


Description

TP-Link TL-PA4010KIT. Maximum data transfer rate: 600 Mbit/s, Networking standards: IEEE 802.3, IEEE 802.3u, Ethernet LAN interface type: Fast Ethernet. Power consumption (typical): 4.26 W, Power consumption (standby): 0.88 W. Product colour: White, Certification: CE, FCC. Width: 65 mm, Depth: 52 mm, Height: 28.5 mm. Quantity per pack: 2 pc(s), Cables included: LAN (RJ-45)

Specifications for Tlpa4010 Kit Powerline Adapter Kit Home plug Av (Hpav) Wall pluggable (Pack Of 2)
  • Depth
    52mm
  • Height
    28.5mm
  • Product Type
    Powerline Adapter Kit
  • Width
    65mm
  • Certification
    CE
    FCC

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome