USB 3.0 to Gigabit Ethernet Adapter

Order Code: ZT1538139S

£17.99 Inc VAT (20%)


Description

USB 3.0 to Gigabit Ethernet Adapter UE300 adds Gigabit Ethernet network connectivity to those devices without Ethernet LAN port, such as Ultrabook or MacBook Air, through a USB 3.0 port, also being compatible with USB 2.0 and USB1.1 standard. Equipped with a USB 3.0 port and Gigabit Ethernet port, UE300 provides a high speed data transfer rate up to 1000 Mbps.

See full description
This item is only returnable if left sealed and in its original packaging. please see our returns policy for more information.
Specifications for USB 3.0 to Gigabit Ethernet Adapter
  • Type
    Home Plug Network
  • MFR Part No.
    8TPUE300
  • Colour
    White
  • Connection Type
    USB 3.0
  • Width
    82.3mm
  • Depth
    26mm
  • Height
    16.1mm
  • Data Transfer Rate
    1000MBps
  • Connection
    USB 3.0

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome