USB3 to Dual Port Gbit Ethernet Adapter

Order Code: ZT1537547S

£69.99each Inc VAT (20%)
£209.97 minimum order value

Minimum order quantity: 3.

Description

Startech USB3 to Dual Port Gbit Ethernet Adapter The USB32000SPT USB 3. 0 to Dual Port Gigabit Ethernet Adapter lets you add two Gigabit Ethernet ports to your laptop or Ultrabook� computer through a single USB 3. 0 port, and features an integrated USB 3. 0 pass-through port that keeps your USB port available for use with external storage or other peripherals. Each RJ45 port supports 10/100/1000 Mbps Ethernet and is fully compatible with IEEE 802. 3i/u/ab standards. This 2-port USB LAN adapter is a versatile solution for connecting to two separate physical networks simultaneously, leveraging the 5 Gbps speed of USB 3. 0 to provide dedicated gigabit bandwidth to each port. The dual USB NIC is also ideal for providing dedicated physical network interfaces to virtual machine configurations. Great for IT administrators that require dual-homed or multi-homed host systems. The USB 3. 0 NIC supports IPv4/IPv6 packet Checksum Offload Engine (COE) and TCP large send offload to reduce the load on your CPU, as well as Jumbo Frames, full-duplex operation with 802. 3x flow control, and VLAN tagging for an efficient and full-featured USB network adapter. Backed by a StarTech. com 2-year warranty and free lifetime technical support.

See full description
Specifications for USB3 to Dual Port Gbit Ethernet Adapter
  • Height
    16mm
  • Weight
    59g
  • Width
    60mm
  • Depth
    75mm
  • Interface
    Ethernet
    Ethernet

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome