Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Computers & Electronics
Computer Accessories
External Hard Drives
1.2TB SAS 12G Mission Critical 10K SFF BC HDD
By Hewlett Packard Enterprise
Order Code:
ZT1692965S
£269.99
Inc VAT (20%)
1
Add to basket
Get it in
5-6
working days
Available
GBP
269.99
https://www.zoro.co.uk/shop/computers-and-electronics/external-hard-drives/1-2tb-sas-12g-mission-critical-10k-sff-bc-hdd/p/ZT1692965S
Add to quotation
View all External Hard Drives
Description
Hewlett Packard Enterprise P28586-B21, 2.5", 1200 GB, 10000 RPM
Specifications
Specifications for 1.2TB SAS 12G Mission Critical 10K SFF BC HDD
Type
HDD
Height
222.3mm
Depth
139.7mm
Width
146.1mm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome