Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Computers & Electronics
Computer Accessories
External Hard Drives
10TB, 270MBs, He, 2,5M hrs, 720RPM, 4.16 ms, 8.6W
By Seagate
Order Code:
ZT1694656S
£369.99
Inc VAT (20%)
1
Add to basket
Get it in
5-6
working days
Available
GBP
369.99
https://www.zoro.co.uk/shop/computers-and-electronics/external-hard-drives/10tb-270mbs-he-25m-hrs-720rpm-4-16-ms-8-6w/p/ZT1694656S
Add to quotation
View all External Hard Drives
Description
Seagate ST10000NM018G, 3.5", 10000 GB, 7200 RPM
Specifications
Specifications for 10TB, 270MBs, He, 2,5M hrs, 720RPM, 4.16 ms, 8.6W
Type
HDD
Width
101.8mm
Height
26.1mm
Depth
147mm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome