Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Computers & Electronics
Computer Accessories
External Hard Drives
10TB, 7200, 3.5"
By Lenovo ENT
Order Code:
ZT1698969S
£1,199.99
Inc VAT (20%)
1
Add to basket
Get it in
14-18
working days
Available
GBP
1199.99
https://www.zoro.co.uk/shop/computers-and-electronics/external-hard-drives/10tb-7200-3-5-inch/p/ZT1698969S
Add to quotation
View all External Hard Drives
Description
Lenovo 4XB7A14102, 3.5", 10000 GB, 7200 RPM
Specifications
Specifications for 10TB, 7200, 3.5"
Type
HDD
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome