10TB d2 Professional USBC Black Ext HDD

Order Code: ZT1533067S

£629.99 Inc VAT (20%)


Description

10TB d2 Professional USBC Black Ext HDD The essential addition to SSD-based laptops and all-in-one computers with limited storage capacity, the latest d2 USB-C desktop drive massively expands capacity to up to 10TB for professional bandwidthintensive creative applications. The LaCieÆ d2 Professional performs perfectly on Macs and PCs alike and also features Seagate BarraCuda Pro enterprise-class hard drives for industry-leading performance and reliability.

See full description
Specifications for 10TB d2 Professional USBC Black Ext HDD
  • Weight
    1.4kg
  • Type
    Hard Disks
  • Capacity
    10TB
  • Form
    External Drive
  • Colour
    Black
  • Warranty
    5 Year Limited Warranty
  • Connection
    USB C
  • Dimensions (W x D x H)
    60x130x188.5mm
  • Data Transfer Rate
    260MBps
  • Power Supply
    Mains
  • Portable Or Desktop
    Desktop

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome