Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Computers & Electronics
Computer Accessories
External Hard Drives
12TB 7200rpm 3.5"SATA 6Gb/s
By Synology
Order Code:
ZT1690849S
£569.99
Inc VAT (20%)
1
Add to basket
Get it in
10-13
working days
Available
GBP
569.99
https://www.zoro.co.uk/shop/computers-and-electronics/external-hard-drives/12tb-7200rpm-3-5-inchsata-6gb-s/p/ZT1690849S
Add to quotation
View all External Hard Drives
Description
Synology HAT5300, 3.5", 12000 GB, 7200 RPM
Specifications
Specifications for 12TB 7200rpm 3.5"SATA 6Gb/s
Capacity
12TB