Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Computers & Electronics
Computer Accessories
External Hard Drives
14 TB, 3.5-inch, SATA 6 Gbit/s, 248 MiB/s, 720 g
By Toshiba Hdd
Order Code:
ZT1695733S
£309.99
Inc VAT (20%)
1
Add to basket
Get it in
5-6
working days
Available
GBP
309.99
https://www.zoro.co.uk/shop/computers-and-electronics/external-hard-drives/14-tb-3-5-inch-sata-6-gbit-s-248-mib-s-720-g/p/ZT1695733S
Add to quotation
View all External Hard Drives
Description
Toshiba MG07ACA14TE, 3.5", 14000 GB, 7200 RPM
Specifications
Specifications for 14 TB, 3.5-inch, SATA 6 Gbit/s, 248 MiB/s, 720 g
Width
101.8mm
Type
HDD
Depth
147mm
Height
26.1mm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome