14TB D2 Professional USB C Ext HDD Black

Order Code: ZT1532932S

£499.99 Inc VAT (20%)


Description

14TB D2 Professional USB C Ext HDD Black The essential addition to SSD-based laptops and all-in-one computers with limited storage capacity, the latest d2 USB-C desktop drive massively expands capacity up to 16TB for professional bandwidthintensive creative applications. The LaCieÆ d2 Professional performs perfectly on Macs and PCs alike and also features Seagate IronWolf Pro enterprise-class hard drives for industry-leading performance and reliability.

See full description
Specifications for 14TB D2 Professional USB C Ext HDD Black
  • Type
    Hard Disks
  • Colour
    Black
  • Weight
    1.4kg
  • Capacity
    14TB
  • Form
    External Drive
  • Dimensions (W x D x H)
    60x130x188.5mm
  • Connection
    USB C
  • Data Transfer Rate
    260MBps
  • Portable Or Desktop
    Desktop

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome