Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Computers & Electronics
Computer Accessories
External Hard Drives
14TB Elements Desktop USB3 External HDD
By Western Digital
Order Code:
ZT4792459S
£359.99
Inc VAT (20%)
1
Add to basket
Currently unavailable
Unavailable
GBP
359.99
https://www.zoro.co.uk/shop/computers-and-electronics/external-hard-drives/14tb-elements-desktop-usb3-external-hdd/p/ZT4792459S
Add to quotation
View all External Hard Drives
Description
Western Digital Elements Desktop 14TB USB 3.0 External Hard Drive
Specifications
Specifications for 14TB Elements Desktop USB3 External HDD
Type
Hard Disks
Power Supply
Micro-B
Connection
USB
Portable Or Desktop
Desktop
Colour
Black
Weight
900g
Capacity
14
Product Type
External
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome