Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Computers & Electronics
Computer Accessories
External Hard Drives
16 TB, 3.5", SATA III, 6 Gbps, 7200 RPM, 128MB, 770 g
By Toshiba Hdd
Order Code:
ZT1704061S
£359.99
Inc VAT (20%)
1
Add to basket
Get it in
7-9
working days
Available
GBP
359.99
https://www.zoro.co.uk/shop/computers-and-electronics/external-hard-drives/16-tb-3-5-inch-sata-iii-6-gbps-7200-rpm-128mb-770-g/p/ZT1704061S
Add to quotation
View all External Hard Drives
Description
Toshiba N300, 3.5", 16000 GB, 7200 RPM
Specifications
Specifications for 16 TB, 3.5", SATA III, 6 Gbps, 7200 RPM, 128MB, 770 g
Width
101.8mm
Depth
147mm
Type
HDD
Height
26.1mm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome