Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Computers & Electronics
Computer Accessories
External Hard Drives
16GB Kit (8GBx2) DDR4 UDIMM, 2400MHz, CL17, 1.2V
By Crucial Dram
Order Code:
ZT1701120S
£42.99
Inc VAT (20%)
1
Add to basket
Get it in
5-6
working days
Available
GBP
42.99
https://www.zoro.co.uk/shop/computers-and-electronics/external-hard-drives/16gb-kit-8gbx2-ddr4-udimm-2400mhz-cl17-1-2v/p/ZT1701120S
Add to quotation
View all External Hard Drives
Description
Crucial 16GB Kit (8GBx2) DDR4, 16 GB, 2 x 8 GB, DDR4, 2400 MHz, 288-pin DIMM
Specifications
Specifications for 16GB Kit (8GBx2) DDR4 UDIMM, 2400MHz, CL17, 1.2V
Width
69.6mm
Height
30mm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome