Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Computers & Electronics
Computer Accessories
External Hard Drives
16GB, PC4-19200, DDR4 2400MHz, 1.2V
By Crucial Dram
Order Code:
ZT1701113S
£32.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£32.99
0%
5 - 9
£31.67
4%
10 +
£30.35
8%
1
Add to basket
Currently unavailable
Unavailable
GBP
32.99
https://www.zoro.co.uk/shop/computers-and-electronics/external-hard-drives/16gb-pc4-19200-ddr4-2400mhz-1-2v/p/ZT1701113S
Add to quotation
View all External Hard Drives
Description
Crucial CT16G4DFD824A, 16 GB, 1 x 16 GB, DDR4, 2400 MHz, 288-pin DIMM
Tags:
#BulkDiscount
Specifications
Specifications for 16GB, PC4-19200, DDR4 2400MHz, 1.2V
Type
DDR4
Capacity
16GB