Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Computers & Electronics
Computer Accessories
External Hard Drives
16TB, Standard Model FastFormat, 12Gb/s SAS, 7200RPM, 256MB Cache
By Seagate
Order Code:
ZT1704422S
£399.99
Inc VAT (20%)
1
Add to basket
Get it in
5-6
working days
Available
GBP
399.99
https://www.zoro.co.uk/shop/computers-and-electronics/external-hard-drives/16tb-standard-model-fastformat-12gb-s-sas-7200rpm-256mb-cache/p/ZT1704422S
Add to quotation
View all External Hard Drives
Description
Seagate Exos X18, 3.5", 16000 GB, 7200 RPM
Specifications
Specifications for 16TB, Standard Model FastFormat, 12Gb/s SAS, 7200RPM, 256MB Cache
Height
26.1mm
Width
101.8mm
Type
HDD
Depth
147mm